Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B908M50SF

B908M50SF

B90-8M-50SF ; HPT SPROCKET

50MM Belt Width; 8MM Belt Pitch; 8M-50 HPT Belt Style; 90 Teeth; 60.325MM Face Width; Bushed; 227.838MM OD; 229.184MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore

Part #

B908M50SF

BDI #

323194

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.49
EAN
0662289396443
Belt Pitch
8 MM
Belt Style
8M-50 HPT
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
50MM Belt Width; 8MM Belt Pitch; 8M-50 HPT Belt Style; 90 Teeth; 60.325MM Face Width; Bushed; 227.838MM OD; 229.184MM Pitch Diam; Keyway; 12.7 To 74.613MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Belt Width
1.969 Inch | 50 Millimeter
Outside Diameter
8.97 Inch | 227.838 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Pitch Diameter
9.023 Inch | 229.184 Millimeter
Face Width
2.375 Inch | 60.325 Millimeter
Bore
0 Inch | 0 Millimeter