Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P34-14M-115

P18 5M 20 17MM SF SS K koüa zˆbate

KAHI CHAIN P18 5M 20 17MM SF SS K koüa zˆbate

Pulley, Synchronous; 20MM Belt Width; 5 Millimeter Belt Pitch; 5M-20 Belt Style; 18 Teeth; 10.566MM Face Width; Bushed; 31.75MM Flange OD; 27.51MM Outside Diameter; 28.65MM Pitch Diameter; Keyway; SF Bushing; No Minimum Plain Bore

Part #

P18 5M 20 17MM SF SS K koüa zˆbate

BDI #

15069682

QTY

Manufacturer Name
KAHI CHAIN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
5 Millimeter
Belt Style
5M-20
Number of Teeth
18
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
Powergrip HTD Belt Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 20MM Belt Width; 5 Millimeter Belt Pitch; 5M-20 Belt Style; 18 Teeth; 10.566MM Face Width; Bushed; 31.75MM Flange OD; 27.51MM Outside Diameter; 28.65MM Pitch Diameter; Keyway; SF Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Face Width
0.416 Inch | 10.566 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.083 Inch | 27.51 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
1.128 Inch | 28.65 Millimeter