Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P22 8M 20 17MM DF 1SS koüa zˆbate

P22 8M 20 17MM DF 1SS koüa zˆbate

KAHI CHAIN P22 8M 20 17MM DF 1SS koüa zˆbate

Pulley, Synchronous; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 22 Teeth; 22.225MM Face Width; Bushed; 65.024MM Flange OD; 54.65MM Outside Diameter; 56.02MM Pitch Diameter; Keyway; 1108 Bushing; No Minimum Plain Bore

Part #

P22 8M 20 17MM DF 1SS koüa zˆbate

BDI #

15069680

QTY

Manufacturer Name
KAHI CHAIN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
8 Millimeter
Belt Style
8M-20
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Synchronous Plus Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 22 Teeth; 22.225MM Face Width; Bushed; 65.024MM Flange OD; 54.65MM Outside Diameter; 56.02MM Pitch Diameter; Keyway; 1108 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Flange Outside Diameter
2.56 Inch | 65.024 Millimeter
Pitch Diameter
2.206 Inch | 56.02 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.152 Inch | 54.65 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter