Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B16814M170M

P90 5M 20 17MM SF 1SS koüa zˆbate

KAHI CHAIN P90 5M 20 17MM SF 1SS koüa zˆbate

Pulley, Synchronous; 20MM Belt Width; 5 Millimeter Belt Pitch; 5M-20 Belt Style; 90 Teeth; 31.242MM Face Width; Bushed; 142.088MM Outside Diameter; 143.231MM Pitch Diameter; Keyway; SF Bushing; No Minimum Plain Bore

Part #

P90 5M 20 17MM SF 1SS koüa zˆbate

BDI #

15069681

QTY

Manufacturer Name
KAHI CHAIN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
5 Millimeter
Belt Style
5M-20
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 20MM Belt Width; 5 Millimeter Belt Pitch; 5M-20 Belt Style; 90 Teeth; 31.242MM Face Width; Bushed; 142.088MM Outside Diameter; 143.231MM Pitch Diameter; Keyway; SF Bushing; No Minimum Plain Bore
Pitch Diameter
5.639 Inch | 143.231 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 25 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.594 Inch | 142.088 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.23 Inch | 31.242 Millimeter