Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PA3-036DF090

PA3-036DF090

PA3-036DF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM

Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 36 Teeth; 13.386MM Face Width; Rough Bore; 37.414MM Flange OD; 33.604MM OD; 34.366MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore

Part #

54511

BDI #

173521

PRICE
$ 113.80 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
26111807
EAN
0781711545119
Belt Pitch
3 MM
Belt Style
3M-9
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54511
Long Description
Synchronous Pulley; 9MM Belt Width; 3MM Belt Pitch; 3M-9 Belt Style; 36 Teeth; 13.386MM Face Width; Rough Bore; 37.414MM Flange OD; 33.604MM OD; 34.366MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Belt Width
0.354 Inch | 9 Millimeter
Flange Outside Diameter
1.473 Inch | 37.414 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.353 Inch | 34.366 Millimeter
Face Width
0.527 Inch | 13.386 Millimeter
Outside Diameter
1.323 Inch | 33.604 Millimeter