Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MAL42

13V690SH

13V690SH SHEAVE ; NON-RETURNABLE 1 GROOVE 69.9"OD

1 Grooves; 6.9" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 6.85" Pitch Minimum; 6.85" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway

Part #

1064401

BDI #

331342

PRICE
$ 146.82 / each
$ 301.90 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.384
UNSPSC
26111806
EAN
0662289393503
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
13V690SH
Manufacturer Internal Number
1064401
Weight / LBS
4.4
Long Description
1 Grooves; 6.9" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 6.85" Pitch Minimum; 6.85" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Outside Diameter
6.9 Inch | 175.26 Millimeter
Pitch Diameter Minimum
6.85 Inch | 173.99 Millimeter
Pitch Diameter Maximum
6.85 Inch | 173.99 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter
Bore
0 Inch | 0 Millimeter