Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3B36SH

3B36SH

3B36SH SHEAVE ; 3 GROOVE 3.6"OD

3 Grooves; 3.95" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway

Part #

1004472

BDI #

331073

PRICE
$ 144.56 / each
$ 297.26 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.662
UNSPSC
26111806
EAN
0662289392995
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SH
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3B36SH
Manufacturer Internal Number
1004472
Weight / LBS
4.7
Long Description
3 Grooves; 3.95" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
3.2 Inch | 81.28 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter
Pitch Diameter Maximum
3.6 Inch | 91.44 Millimeter