Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3/5V630SK

3B42SH

3B42SH SHEAVE ; NON-RETURNABLE 3 GROOVE 4.2"OD

3 Grooves; 4.55" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3.8" Pitch Minimum; 4.2" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway

Part #

1004506

BDI #

331077

PRICE
$ 163.40 / each
$ 336.03 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.658
UNSPSC
26111806
EAN
0662289373079
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SH
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type D1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3B42SH
Manufacturer Internal Number
1004506
Weight / LBS
5.9
Long Description
3 Grooves; 4.55" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3.8" Pitch Minimum; 4.2" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
4.2 Inch | 106.68 Millimeter
Outside Diameter
4.55 Inch | 115.57 Millimeter
Pitch Diameter Minimum
3.8 Inch | 96.52 Millimeter