Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3BK100H

3BK100H

3BK100H ; FHP CI H BORE SHEAVE

Transmission Pulley; 3 Grooves; 9-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

3BK100H

BDI #

332879

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.743
UNSPSC
26111806
EAN
0662289172993
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3BK100H
Manufacturer Internal Number
1044023
Weight / LBS
10.9
Long Description
Transmission Pulley; 3 Grooves; 9-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter