Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3LB6.0SF

3C360F

3C360F V-BELT PULLEY SHEAVE ; NON-RETURNABLE 3 GROOVE 36"OD

3 Grooves; 36.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

1006360

BDI #

331108

PRICE
$ 3,079.30 / each
$ 6,332.46 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
63.56
UNSPSC
26111806
EAN
0662289399260
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3C360F
Manufacturer Internal Number
1006360
Weight / LBS
140
Long Description
3 Grooves; 36.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Outside Diameter
36.4 Inch | 924.56 Millimeter
Pitch Diameter Minimum
36 Inch | 914.4 Millimeter
Pitch Diameter Maximum
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter