Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4TC80

4TC80

4TC80 V-BELT PULLEY SHEAVE ; 4 GROOVES FACE WIDTH 4-1/4"

4 Grooves; 8.4" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 8" Pitch Minimum; 8" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway

Part #

1009281

BDI #

319262

PRICE
$ 701.24 / each
$ 940.04 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.274
UNSPSC
26111806
EAN
0662289163076
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4TC80
Manufacturer Internal Number
1009281
Weight / LBS
29
Long Description
4 Grooves; 8.4" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 8" Pitch Minimum; 8" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25.4 To 66.675 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Outside Diameter
8.4 Inch | 213.36 Millimeter
Pitch Diameter Minimum
8 Inch | 203.2 Millimeter