Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

88V5300P

88V5300P

88V5300P SHEAVE ; NON-RETURNABLE 8 GROOVE 53"OD

8 Grooves; 53" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway

Part #

1059187

BDI #

331691

PRICE
$ 11,738.57 / each
$ 24,139.92 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
360.93
UNSPSC
26111806
EAN
0662289364855
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type B3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
88V5300P
Manufacturer Internal Number
1059187
Weight / LBS
795
Long Description
8 Grooves; 53" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 74.613 To 177.8 Millimeter
Pitch Diameter Minimum
52.8 Inch | 1,341.12 Millimeter
Pitch Diameter Maximum
52.8 Inch | 1,341.12 Millimeter
Outside Diameter
53 Inch | 1,346.2 Millimeter