Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK105H

BK105H

BK105H V-BELT SHEAVE ; 1GRV B 10.25" OD BORED FOR H

Transmission Pulley; 1 Grooves; 10-1/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 9-1/2" Pitch Minimum; 9.9" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

1042621

BDI #

321676

PRICE
$ 134.22 / each
$ 233.03 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.5
UNSPSC
26111806
EAN
0662289292400
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BK105H
Manufacturer Internal Number
1042621
Weight / LBS
5.5
Long Description
Transmission Pulley; 1 Grooves; 10-1/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 9-1/2" Pitch Minimum; 9.9" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
10.25 Inch | 260.35 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Pitch Diameter Minimum
9.5 Inch | 241.3 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
9.9 Inch | 251.46 Millimeter