Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BK65X1

BK65X1

BK65X1 V-BELT SHEAVE ; FHP CAST IRON FINISHED BORE

Transmission Pulley; 1" Bore; 1 Grooves; 6-1/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 5-1/2" Pitch Minimum; 5.9" Pitch Maximum; Keyway

Part #

1028828

BDI #

319752

PRICE
$ 83.62 / each
$ 143.50 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.23
UNSPSC
26111806
EAN
0662289128396
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BK65X1
Manufacturer Internal Number
1028828
Weight / LBS
2.7
Long Description
Transmission Pulley; 1" Bore; 1 Grooves; 6-1/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 5-1/2" Pitch Minimum; 5.9" Pitch Maximum; Keyway
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter
Pitch Diameter Minimum
5.5 Inch | 139.7 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bore
1 Inch | 25.4 Millimeter