Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2050P23

2050P23

2050P23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER

Roller Chain Sprocket; 2050 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.92" Outside Diameter; 4.633" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

1173467

BDI #

332491

PRICE
$ 446.38 / each
$ 840.63 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
UNSPSC
31171903
EAN
0662289100842
Chain Size
2050
Number of Teeth
23
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1173467
Weight / LBS
2.4
Long Description
Roller Chain Sprocket; 2050 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.92" Outside Diameter; 4.633" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Outside Diameter
4.92 Inch | 124.968 Millimeter
Pitch Diameter
4.633 Inch | 117.678 Millimeter