Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2060B9

25B12

25B12 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB

Roller Chain Sprocket; 25 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.083" Outside Diameter; 0.966" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

15602

BDI #

163575

PRICE
$ 83.91 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
31171901
EAN
0781711156025
Chain Size
25
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
0.014
Long Description
Roller Chain Sprocket; 25 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.083" Outside Diameter; 0.966" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.25 Inch | 6.35 Millimeter
Outside Diameter
1.083 Inch | 27.508 Millimeter
Pitch Diameter
0.966 Inch | 24.536 Millimeter
Bore
0 Inch | 0 Millimeter