Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40B28-1 7/16

40B28-1 7/16

40B28-1 7/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE

Roller Chain Sprocket; 1-7/16" Bore; 40 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

68315

BDI #

176825

PRICE
$ 441.20 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.188
UNSPSC
31171901
EAN
0781711683156
Chain Size
40
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
1.189
Long Description
Roller Chain Sprocket; 1-7/16" Bore; 40 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.438 Inch | 36.525 Millimeter
Pitch Diameter
4.465 Inch | 113.42 Millimeter
Outside Diameter
4.738 Inch | 120.345 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter