Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40B10-1/2

41B25-3/4

41B25-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB

Roller Chain Sprocket; 3/4" Bore; 41 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.258" Outside Diameter; 3.989" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

15594

BDI #

163572

PRICE
$ 342.05 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.044
UNSPSC
31171901
EAN
0781711155943
Chain Size
41
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
1.044
Long Description
Roller Chain Sprocket; 3/4" Bore; 41 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.258" Outside Diameter; 3.989" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
4.258 Inch | 108.153 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
3.989 Inch | 101.33 Millimeter
Bore
0.75 Inch | 19.05 Millimeter