Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50B40-1 1/2

60B32-1

60B32-1 ROLLER CHAIN SPROCKET ; NON RETURNABLE

Roller Chain Sprocket; 1" Bore; 60 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

49487

BDI #

170409

PRICE
$ 748.48 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.173
UNSPSC
31171901
EAN
0781711494875
Chain Size
60
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.bostongear.com
Weight / LBS
4.177
Long Description
Roller Chain Sprocket; 1" Bore; 60 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
8.065 Inch | 204.851 Millimeter
Pitch Diameter
7.652 Inch | 194.35 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
1 Inch | 25.4 Millimeter