Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D40Q54H

D100P11

D100P11 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING

Roller Chain Sprocket; 100-2 Chain; 11 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.008" Outside Diameter; 4-7/16" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

1175124

BDI #

311999

PRICE
$ 694.64 / each
$ 1,308.15 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.079
UNSPSC
31171901
EAN
0662289219827
Chain Size
100-2
Number of Teeth
11
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1175124
Weight / LBS
4.58
Long Description
Roller Chain Sprocket; 100-2 Chain; 11 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.008" Outside Diameter; 4-7/16" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Outside Diameter
5.008 Inch | 127.203 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.438 Inch | 112.725 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter