Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40B54FH X 1-3/16

H8025X 1 3/8

H8025X 1 3/8 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE

Roller Chain Sprocket; 1-3/8" Bore; 80 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 8-33/64" Outside Diameter; 7.979" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

1885151

BDI #

311923

PRICE
$ 269.90 / each
$ 710.97 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.858
UNSPSC
31171901
EAN
0662289988808
Chain Size
80
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1885151
Weight / LBS
10.7
Long Description
Roller Chain Sprocket; 1-3/8" Bore; 80 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 8-33/64" Outside Diameter; 7.979" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
8.516 Inch | 216.306 Millimeter
Pitch Diameter
7.979 Inch | 202.66 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter