Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

08B-2 C/L

08B-2 C/L

08B-2 C/L CHAIN CONNECTING LINK ; 08B-2 0.5MM CHAIN PITCH SPRING CLIP

Chain Link; 08B-2 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 4.445MM Pin Diameter

Part #

08B-2 C/L

BDI #

18151218

QTY

INVENTORY:
45
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.907
UNSPSC
31151609
Chain Size
08B-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Manufacturer Item Number
08B-2 C/L
Weight / LBS
2
Long Description
Chain Link; 08B-2 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 8.509MM Roller Diameter; 7.747MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 4.445MM Pin Diameter
Roller Diameter
0.335 Inch | 8.509 Millimeter
Roller Width
0.305 Inch | 7.747 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.06 Inch | 1.524 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Pin Diameter
0.175 Inch | 4.445 Millimeter