Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RS10B-3-RP

10B-3 10FT

10B-3 10FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; 10B-3 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 14.8MM Plate Height; Curved; 5.08MM Pin Diameter

Part #

2698587

BDI #

319147

PRICE
$ 1,491.11 / box
$ 4,316.60 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.851
UNSPSC
31151603
EAN
0662288947677
Chain Size
10B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Loose Fit Center Plate
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10B-3 10FT
Manufacturer Internal Number
2698587
Weight / LBS
1.91
Long Description
Roller Chain; 10B-3 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 14.8MM Plate Height; Curved; 5.08MM Pin Diameter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.38 Inch | 9.652 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.583 Inch | 14.8 Millimeter