Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12B-2 10FT

12B-2 10FT

12B-2 10FT ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX

Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter

Part #

2698595

BDI #

319150

PRICE
$ 1,097.17 / box
$ 3,176.50 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
31151603
EAN
0662288947684
Chain Size
12B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Loose Fit Center Plate
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
12B-2 10FT
Manufacturer Internal Number
2698595
Weight / LBS
1.635
Long Description
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Width
0.46 Inch | 11.684 Millimeter
Plate Height
0.634 Inch | 16.104 Millimeter
Roller Diameter
0.475 Inch | 12.065 Millimeter
Pin Diameter
0.225 Inch | 5.715 Millimeter