Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80-3 COT OBSOLETO NO USAR 10/21

160-3H COT 10FT

160-3H COT 10FT ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX

Roller Chain; 160-3 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.866" Plate Height; Curved; 0.562" Pin Diameter

Part #

371965

BDI #

340567

PRICE
$ 6,383.68 / box
$ 18,875.40 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.625
UNSPSC
31151603
EAN
0662288860310
Chain Size
160-3
Basic Construction
Cottered
Component
Chain
Chain Series
Heavy
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Loose Fit Center Plate
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
160H-3C 10FT
Manufacturer Internal Number
371965
Weight / LBS
21.2
Long Description
Roller Chain; 160-3 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.866" Plate Height; Curved; 0.562" Pin Diameter
Plate Thickness
0.281 Inch | 7.137 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Plate Height
1.866 Inch | 47.396 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter