Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RSC-65-1R-100FT ; D0418

16B-1 10 FT

16B-1 10 FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 20.7MM Plate Height; Curved; 8.255MM Pin Diameter

Part #

2361160

BDI #

319154

PRICE
$ 660.48 / box
$ 1,912.00 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.853
UNSPSC
31151603
EAN
0662460388489
Chain Size
16B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
16B-1 10 FT
Manufacturer Internal Number
2361160
Weight / LBS
1.742
Long Description
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 20.7MM Plate Height; Curved; 8.255MM Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.815 Inch | 20.7 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Pin Diameter
0.325 Inch | 8.255 Millimeter