Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20B-2 SD O/L

24B-2 O/L

24B-2 ROLLER CHAIN OFFSET LINK ; 1-1/2" PITCH DOUBLE STRAND

Chain Link; 24B-2 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 5.994MM Plate Thickness; 5.994MM Plate Height; Curved; 14.63MM Pin Diameter

Part #

24B-2 O/L

BDI #

21488451

QTY

Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
31151609
Chain Size
24B-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
Weight / LBS
0.007
Long Description
Chain Link; 24B-2 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 5.994MM Plate Thickness; 5.994MM Plate Height; Curved; 14.63MM Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Height
0.236 Inch | 5.994 Millimeter
Pin Diameter
0.576 Inch | 14.63 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Plate Thickness
0.236 Inch | 5.994 Millimeter