Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PHC 10B-1X10FT

25 RIV 10FT

25-1 10FT RIV ROLLER CHAIN ; 25 1/4" PITCH 10FT/BOX

Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.236" Plate Height; Curved; 0.091" Pin Diameter

Part #

25-1 RIV 10FT

BDI #

18151364

PRICE
$ 39.52 / box

QTY

INVENTORY:
490
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
31151603
Chain Size
25
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Manufacturer Item Number
25 RIV CHAIN
Weight / LBS
0.09
Long Description
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.236" Plate Height; Curved; 0.091" Pin Diameter
Roller Width
0.125 Inch | 3.175 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter
Roller Diameter
0.13 Inch | 3.302 Millimeter
Plate Height
0.236 Inch | 5.994 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.091 Inch | 2.311 Millimeter