60-4 C/L C/P S/F
60-4 C/L C/P S/F CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 60-4 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Part #
332305
BDI #
340964
PRICE
$ 26.36 / each
$ 77.94 / each
INVENTORY: