80-2 CP C/L
80-2 CP C/L CONNCECTOR LINK ; 1" P 2 STRAND COTTER PIN CONNECTOR
Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Part #
80-2 C- C/L
BDI #
21506654
PRICE
INVENTORY: