Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80-2H RIV 10FT

80-2H RIV 10FT

80-2H RIV 10FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.934" Plate Height; Curved; 0.312" Pin Diameter

Part #

322508

BDI #

340654

PRICE
$ 2,326.80 / box
$ 6,880.10 / box

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.891
UNSPSC
31151603
EAN
0662288456469
Chain Size
80-2
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Loose Fit Center Plate
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
80H-2R 10FT
Manufacturer Internal Number
322508
Weight / LBS
4.107
Long Description
Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 0.934" Plate Height; Curved; 0.312" Pin Diameter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.934 Inch | 23.724 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter