J80 RIV 50 FT CH
J80 RIV 50 FT CH ROLLER CHAIN ; 1" PITCH 1 STRAND 50FT/REL
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.934" Plate Height; Curved; 0.312" Pin Diameter
Part #
1293588
BDI #
328418
PRICE
$ 1,036.00 / REEL
$ 2,787.50 / REEL
INVENTORY: