Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12NSR10X5/8

12NSR10X5/8

12NSR10X5/8 GEAR RACK ; 14-1/2DEG STEEL

10 DP Pitch; 1" Face Width; 5/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.525" Pitch Line Backing; 144" Length; Steel

Part #

1234756

BDI #

321916

PRICE
$ 966.27 / each
$ 1,400.68 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.433
UNSPSC
31171709
EAN
0662289137732
Pitch
10 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
10 DP Pitch; 1" Face Width; 5/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.525" Pitch Line Backing; 144" Length; Steel
Length
144 Inch | 3,657.6 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Overall Thickness
0.625 Inch | 15.875 Millimeter
Pitch Line Backing
0.525 Inch | 13.335 Millimeter