Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12NSR8X 1 1/4

12NSR8X 1 1/4

12NSR8X 1 1/4 GEAR RACK ; 8 DP 1.25" FACE WD

8 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/8" Pitch Line Backing; 144" Length; Steel

Part #

1234848

BDI #

321919

PRICE
$ 1,183.38 / each
$ 1,715.41 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
26.853
EAN
0662289127887
Pitch
8 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
8 DP Pitch; 1-1/4" Face Width; 1-1/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/8" Pitch Line Backing; 144" Length; Steel
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Line Backing
1.125 Inch | 28.575 Millimeter
Length
144 Inch | 3,657.6 Millimeter
Overall Thickness
1.25 Inch | 31.75 Millimeter