Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M2 20X20X1000 GEAR RACK NR. CR28100

6NSR6X 1 1/2

6NSR6X 1 1/2 GEAR RACK ; 6 DP PIT 1-1/2" FACE WD 1-1/2" THK

6 DP Pitch; 1-1/2" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.333" Pitch Line Backing; 72" Length; Steel

Part #

1234889

BDI #

321955

PRICE
$ 721.09 / each
$ 1,045.26 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
18.57
EAN
0662289167913
Pitch
6 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Long Description
6 DP Pitch; 1-1/2" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.333" Pitch Line Backing; 72" Length; Steel
Face Width
1.5 Inch | 38.1 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Overall Thickness
1.5 Inch | 38.1 Millimeter
Pitch Line Backing
1.333 Inch | 33.858 Millimeter