Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

G486Y-G

G486Y-G

G486Y-G BEVEL GEAR ; BRASS

Bevel Gear; 2" Pitch Dia; 32 DP; 0.24" Face Width; Rough Bore; 64 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1" Hub Dia; Straight Tooth; Brass

Part #

12108

BDI #

162048

PRICE
$ 114.61 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.087
UNSPSC
31171708
EAN
0781711121085
Pitch
32 DP
Mounting Method
Rough Bore
Number of Teeth
64
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Brass
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
4:1 Ratio | Minimum Bore 5/16 | Optional Coniflex Tooth Form
Category - BDI
Miter and Bevel Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
G486Y-G
Manufacturer Internal Number
12108
Weight / LBS
0.195
Long Description
Bevel Gear; 2" Pitch Dia; 32 DP; 0.24" Face Width; Rough Bore; 64 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1" Hub Dia; Straight Tooth; Brass
Pitch Diameter
2 Inch | 50.8 Millimeter
Face Width
0.24 Inch | 6.096 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter