Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YSB10B20-30

YSB10B50-20

YSB10B50-20 BEVEL GEAR ; NON-RETURNABLE

Bevel Gear; 5" Pitch Dia; 10 DP; 0.7" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Dia; Straight Tooth; Steel

Part #

1228204

BDI #

321137

PRICE
$ 476.25 / each
$ 940.15 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.66
EAN
0662289144914
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
50
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.25
Gear Style
Bevel Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Unhardened Overall | 2:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Manufacturer URL
https://www.regalrexnord.com
Long Description
Bevel Gear; 5" Pitch Dia; 10 DP; 0.7" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Dia; Straight Tooth; Steel
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5 Inch | 127 Millimeter
Face Width
0.7 Inch | 17.78 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter