Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YSBS14F16LH-20X1/2

YSBS14F16LH-20X1/2

YSBS14F16LH-20X1/2 BEVEL GEAR

Spiral Bevel Gear; 1/5" Bore; 1.143" Pitch Dia; 14 DP; 0.38" Face Width; Finished Bore; 16 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1" Hub Dia; Spiral Tooth; Steel

Part #

1228709

BDI #

321125

PRICE
$ 252.60 / each
$ 498.65 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
UNSPSC
31171708
EAN
0662289305445
Pitch
14 DP
Mounting Method
Finished Bore
Number of Teeth
16
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Bevel Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Left Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | Bevel Pinion | 2:1 Ratio | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1228709
Long Description
Spiral Bevel Gear; 1/5" Bore; 1.143" Pitch Dia; 14 DP; 0.38" Face Width; Finished Bore; 16 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1" Hub Dia; Spiral Tooth; Steel
Face Width
0.38 Inch | 9.652 Millimeter
Hub Diameter
1 Inch | 25.4 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.143 Inch | 29.032 Millimeter