Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YSMS10F20LHX3/4

YSMS10F20LHX3/4

YSMS10F20LHX3/4 BEVEL/MITER GEAR

Spiral Miter Gear; 3/4" Bore; 2" Pitch Dia; 10 DP; 0.44" Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-5/8" Hub Dia; Spiral Tooth; Steel

Part #

1229673

BDI #

321207

PRICE
$ 393.06 / each
$ 775.92 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.313
UNSPSC
31171708
EAN
0662289237289
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
20
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spiral Miter Gear
Tooth Profile
Spiral Tooth
Spiral Angle
35 Degree
Material
Steel
Direction
Left Hand
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | With Keyway and Set Screw
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1229673
Long Description
Spiral Miter Gear; 3/4" Bore; 2" Pitch Dia; 10 DP; 0.44" Face Width; Finished Bore; 20 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-5/8" Hub Dia; Spiral Tooth; Steel
Pitch Diameter
2 Inch | 50.8 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Face Width
0.44 Inch | 11.176 Millimeter
Hub Diameter
1.625 Inch | 41.275 Millimeter