Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

10CG52

GD33

GD33 CHANGE SPUR GEAR ; 12DP 33T 14.5DEG PA 2-3/4" PD 1" ID

Change Gear; 1" Bore; 2-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 33 Teeth; 14-1/2 Degree Pressure Angle; Steel

Part #

10168

BDI #

161258

PRICE
$ 97.87 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.499
UNSPSC
31171707
EAN
0781711101681
Pitch
12 DP
Mounting Method
Finished Bore
Number of Teeth
33
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Without Hub | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GD33
Manufacturer Internal Number
10168
Weight / LBS
1.1
Long Description
Change Gear; 1" Bore; 2-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 33 Teeth; 14-1/2 Degree Pressure Angle; Steel
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
2.75 Inch | 69.85 Millimeter
Bore
1 Inch | 25.4 Millimeter
Hub Diameter
0 Inch | 0 Millimeter