Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GB77B

GH41A

GH41A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

Change Gear; 1-3/8" Bore; 5-1/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 41 Teeth; 14-1/2 Degree Pressure Angle; 2.69" Hub Diameter; Cast Iron

Part #

11458

BDI #

161875

PRICE
$ 359.07 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.042
UNSPSC
31171707
EAN
0781711114582
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
41
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GH41A
Manufacturer Internal Number
11458
Weight / LBS
4.5
Long Description
Change Gear; 1-3/8" Bore; 5-1/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 41 Teeth; 14-1/2 Degree Pressure Angle; 2.69" Hub Diameter; Cast Iron
Bore
1.375 Inch | 34.925 Millimeter
Pitch Diameter
5.125 Inch | 130.175 Millimeter
Hub Diameter
2.69 Inch | 68.326 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter