Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GH43A

GH43A

GH43A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

Change Gear; 1-3/8" Bore; 5-3/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 43 Teeth; 14-1/2 Degree Pressure Angle; 2.69" Hub Diameter; Cast Iron

Part #

11462

BDI #

161877

PRICE
$ 359.07 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
2.268
UNSPSC
31171707
EAN
0781711114629
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
43
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Change Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | With 2 Keyways
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
GH43A
Manufacturer Internal Number
11462
Weight / LBS
5
Long Description
Change Gear; 1-3/8" Bore; 5-3/8" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 43 Teeth; 14-1/2 Degree Pressure Angle; 2.69" Hub Diameter; Cast Iron
Hub Diameter
2.69 Inch | 68.326 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Pitch Diameter
5.375 Inch | 136.525 Millimeter
Bore
1.375 Inch | 34.925 Millimeter