Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H2015R

H2015R

H2015R HELICAL GEAR ; STEEL

Helical Gear; 7/16" Bore; 3/4" Pitch Diameter; 20 Transverse DP; 9/16" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth

Part #

18240

BDI #

164346

PRICE
$ 75.51 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
UNSPSC
31171714
EAN
0781711182406
Pitch
20 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
15
Pressure Angle
14.5
Direction
Right Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Helical Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
H2015R
Manufacturer Internal Number
18240
Weight / LBS
0.05
Long Description
Helical Gear; 7/16" Bore; 3/4" Pitch Diameter; 20 Transverse DP; 9/16" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; Right Hand; Steel; Hardened Teeth
Face Width
0.563 Inch | 14.3 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Pitch Diameter
0.75 Inch | 19.05 Millimeter
Bore
0.438 Inch | 11.125 Millimeter