Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

S1618

NA16B

NA16B SPUR GEAR ; 16T 3/8" BOREX0.8" DIA PITCH STEEL

Spur Gear; 0.8" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 0.66" Hub Diameter; Steel

Part #

09672

BDI #

161016

PRICE
$ 34.08 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
UNSPSC
31171707
EAN
0781711096727
Pitch
20 DP
Mounting Method
Rough Bore
Number of Teeth
16
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NA16B
Manufacturer Internal Number
09672
Weight / LBS
0.07
Long Description
Spur Gear; 0.8" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 0.66" Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.66 Inch | 16.764 Millimeter
Pitch Diameter
0.8 Inch | 20.32 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter