Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NCS1080

NCS1080

NCS1080

Spur Gear; 8" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 80 Teeth; 14.5 Pressure Angle; No Bushing; Minimum Plain Bore; 1.563" Max Bore; 2-5/8" Hub Diameter; Cast Iron; No Hardened Teeth

Part #

1212141

BDI #

320603

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.519
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
80
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.563
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Type 4 | Minimum Bore 7/8
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1212141
Long Description
Spur Gear; 8" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 80 Teeth; 14.5 Pressure Angle; No Bushing; Minimum Plain Bore; 1.563" Max Bore; 2-5/8" Hub Diameter; Cast Iron; No Hardened Teeth
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
2.625 Inch | 66.675 Millimeter
Pitch Diameter
8 Inch | 203.2 Millimeter