Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YB14

NF55

NF55 SPUR GEAR ; CAST IRON

Spur Gear; 5-1/2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 55 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2.12" Hub Diameter; Cast Iron

Part #

10332

BDI #

161340

PRICE
$ 204.30 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.906
UNSPSC
31171707
EAN
0781711103326
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
55
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 7/8
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NF55
Manufacturer Internal Number
10332
Weight / LBS
4.2
Long Description
Spur Gear; 5-1/2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 55 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2.12" Hub Diameter; Cast Iron
Pitch Diameter
5.5 Inch | 139.7 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Hub Diameter
2.12 Inch | 53.848 Millimeter