Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NSS16F32X1/2 OBSOLETE DO NOT USE 12/22

NJ15B-1 1/4

NJ15B-1 1/4 SPUR GEAR ; STEEL

Spur Gear; 1-1/4" Bore; 2-1/2" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; 1.96" Hub Diameter; Steel

Part #

46115

BDI #

169339

PRICE
$ 209.96 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.021
UNSPSC
31171707
EAN
0781711461150
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
15
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NJ15B-1 1/4
Manufacturer Internal Number
46115
Weight / LBS
2.25
Long Description
Spur Gear; 1-1/4" Bore; 2-1/2" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 15 Teeth; 14-1/2 Degree Pressure Angle; 1.96" Hub Diameter; Steel
Face Width
1.5 Inch | 38.1 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
2.5 Inch | 63.5 Millimeter
Hub Diameter
1.96 Inch | 49.784 Millimeter