Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C1095

NL44B

NL44B SPUR GEAR ; CAST IRON

Spur Gear; 11" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 44 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4" Hub Diameter; Cast Iron

Part #

10498

BDI #

161417

PRICE
$ 943.18 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
15.763
UNSPSC
31171707
EAN
0781711104989
Pitch
4 DP
Mounting Method
Rough Bore
Number of Teeth
44
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NL44B
Manufacturer Internal Number
10498
Weight / LBS
34.75
Long Description
Spur Gear; 11" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 44 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4" Hub Diameter; Cast Iron
Pitch Diameter
11 Inch | 279.4 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2 Inch | 50.8 Millimeter