Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YA45

NO36B

NO36B SPUR GEAR ; CAST IRON

Spur Gear; 12" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5-1/4" Hub Diameter; Cast Iron

Part #

10528

BDI #

161430

PRICE
$ 2,218.53 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
31.752
UNSPSC
31171707
EAN
0781711105283
Pitch
3 DP
Mounting Method
Rough Bore
Number of Teeth
36
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 1-7/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NO36B
Manufacturer Internal Number
10528
Weight / LBS
70
Long Description
Spur Gear; 12" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5-1/4" Hub Diameter; Cast Iron
Pitch Diameter
12 Inch | 304.8 Millimeter
Hub Diameter
5.25 Inch | 133.35 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3 Inch | 76.2 Millimeter