Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TS1212

NO72B

NO72B SPUR GEAR ; NON RETURNABLE CAST IRON

Spur Gear; 24" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5-1/2" Hub Diameter; Cast Iron

Part #

10538

BDI #

161435

PRICE
$ 4,351.82 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
58.967
UNSPSC
31171707
EAN
0781711105382
Pitch
3 DP
Mounting Method
Rough Bore
Number of Teeth
72
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1-11/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NO72B
Manufacturer Internal Number
10538
Weight / LBS
130
Long Description
Spur Gear; 24" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5-1/2" Hub Diameter; Cast Iron
Hub Diameter
5.5 Inch | 139.7 Millimeter
Face Width
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
24 Inch | 609.6 Millimeter